Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Genesis Swift Ma-2625 replacement light bulb lamp
Mfr # SWIFT MA-2625 GENESIS
Zoro # G402801851
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G4.5
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 10
- Watts 10
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SWIFT MA-2625 GENESIS
- Zoro # G402801851
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G4.5 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 10 |
Watts | 10 |
Voltage | 12 |
Description
Replacement for Genesis Swift Ma-2625 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Light, LED, Red, Round, 2-1/2 Dia (AX10RG-KIT)
- ATTWOOD MARINE Attwood Deck Fill Replacement Cap For 66126; Stainless Steel (66061-3)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Full-Flow (V1656T)
- LIPPERT 24IN RADIUS SINGLE STEEL STEP - MANUAL (432678)
- ILC Replacement for Sylvania 6429 replacement light bulb lamp, 4PK (6429 SYLVANIA)
- ILC Replacement for GAS GAS EC 200 300 CC YEAR 2005 DUAL BEAM (EC 200 300 CC YEAR 2005 DUAL BEAM GAS GAS)
- ILC Replacement for Heine 068 XHL replacement light bulb lamp (068 XHL HEINE)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- ILC Replacement for Damar 3W 24V Clear Festoon 6x36mm replacement light bulb lamp (3W 24V CLEAR FESTOON 6X36MM DAMAR)
- ILC Replacement for Vosla P21/5w 21/5w 12V replacement light bulb lamp, 10PK (P21/5W 21/5W 12V VOSLA)
- ILC Replacement for Grainger 2fmr1 replacement light bulb lamp, 10PK (2FMR1 GRAINGER)
- Ilc Automotive Lighting