Shop All HID Light Bulbs
Ilc
Replacement for Generation Lighting 9774 replacement light bulb lamp
Mfr # 9774
Zoro # G005393494
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 18
- Bulb Color Temp. 2800
- Bulb Shape T5
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9774
- Zoro # G005393494
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 18 |
Bulb Color Temp. | 2800 |
Bulb Shape | T5 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Voltage | 12 |
Description
Replacement for Generation Lighting 9774 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Flashlight Sheath, 6"x1-1/2" (S30 SHEATH)
- ILC Replacement for Ushio ETF (jcv120v-150wgbf) replacement light bulb lamp (ETF (JCV120V-150WGBF) USHIO)
- ILC Replacement for Philips Ms400/bu/ed28/ps replacement light bulb lamp (MS400/BU/ED28/PS PHILIPS)
- COAST PRODUCTS Coast XPH30R HP LED Headlamp, 1000 lm (30325)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- ILC Replacement for Norman Lamps Sox18 replacement light bulb lamp (SOX18 NORMAN LAMPS)
- ILC Replacement for Iwasaki 56650 replacement light bulb lamp (56650 IWASAKI)
- ILC Replacement for Philips Mhc70/c/u/m/4k replacement light bulb lamp (MHC70/C/U/M/4K PHILIPS)
- ILC Replacement for Griven Graphite 2000 (GRAPHITE 2000 GRIVEN)
- ILB GOLD Hid Bulb Metal Halide, Replacement For Ge General Electric G.E 47760 (47760)
- Ilc HID Light Bulbs