Shop All Halogen Light Bulbs
Ilc
Replacement for GEHA 825/3KN
Mfr # 825/3KN GEHA
Zoro # G703209257
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 250
- Bulb Color Temp. 3400
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 825/3KN GEHA
- Zoro # G703209257
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 250 |
Bulb Color Temp. | 3400 |
Voltage | 24 |
Description
Replacement for Geha 825/3kn replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING V3034T 6 in. Stippled Opal Lens Shower T (V3040N PW)
- DEWALT Led Rechargeable Worklight Kit 175lm (DCL044/DCB203)
- ILC Replacement for Light Bulb / Lamp 220-240v 100w E11 replacement light bulb lamp (220-240V 100W E11 LIGHT BULB / LAMP)
- SATCO 8.8 Watt A19 LED Lamp - 2700K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28914)
- ILC Replacement for Sylvania 59037 replacement light bulb lamp (59037 SYLVANIA)
- ILC Replacement for Sylvania 75q/cl/mc/rp 120v replacement light bulb lamp (75Q/CL/MC/RP 120V SYLVANIA)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Eiko 49410 replacement light bulb lamp (49410 EIKO)
- ILC Replacement for MTC Corp IR6 Model(post-1979) replacement light bulb lamp (IR6 MODEL(POST-1979) MTC CORP)
- ILC Replacement for Ushio Ja24v-70w H-3 replacement light bulb lamp (JA24V-70W H-3 USHIO)
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- Ilc Halogen Light Bulbs