Shop All Halogen Light Bulbs
Ilc
Replacement for GE Healthcare Ultrospec 2000 Halogen replacement light bulb lamp
Mfr # ULTROSPEC 2000 HALOGEN GE HEALTHCARE
Zoro # G803010487
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
- Bulb Color Temp. 2800
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # ULTROSPEC 2000 HALOGEN GE HEALTHCARE
- Zoro # G803010487
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Bulb Color Temp. | 2800 |
Bulb Shape | T3 |
Description
Replacement for GE Healthcare Ultrospec 2000 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40W 8 ft. T8 LED FA8 - 50K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29919)
- SUNLITE 7C7 Incandescent Bulb, 7 Watt, Candelabra E12 Base, C7 Small Night Light, Colored Bulb, Clear, 12PK (01054-SU)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- STREAMLIGHT Black Rechargeable Led Proprietary, 275 lm lm (68794)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- ILC Replacement for LKB Ultrospec 2000 Halogen replacement light bulb lamp (ULTROSPEC 2000 HALOGEN LKB)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- ILC Replacement for Philips 1500t3q/p/cl 240v replacement light bulb lamp (1500T3Q/P/CL 240V PHILIPS)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for PUREX P03306/70517 (P03306/70517 PUREX)
- ILC Replacement for PQL Jcd20/clear/120v/g8 replacement light bulb lamp, 4PK (JCD20/CLEAR/120V/G8 PQL)
- Ilc Halogen Light Bulbs