Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U/6
Mfr # F32T8/SPX35/U/6 GE GENERAL ELECTRIC G.E
Zoro # G602793277
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/SPX35/U/6 GE GENERAL ELECTRIC G.E
- Zoro # G602793277
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Fluorescent light bulb 3500k color temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- STREAMLIGHT Stinger LED - Light Only - Blue (75611)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite F16t4/gn replacement light bulb lamp (F16T4/GN BULBRITE)
- ILC Replacement for Philips Pl-l 24w/835 replacement light bulb lamp (PL-L 24W/835 PHILIPS)
- ILC Replacement for DAMAR F40CW/X/RS/ECO (F40CW/X/RS/ECO DAMAR)
- ILC Replacement for GE General Electric G.E F32t8/xl/spx50/hl/eco replacement light bulb lamp, 25PK (F32T8/XL/SPX50/HL/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Howard Cf42te/835 replacement light bulb lamp (CF42TE/835 HOWARD)
- Ilc Fluorescent Light Bulbs