Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Wb36x936 LED replacement light bulb lamp
Mfr # WB36X936 LED
Zoro # G805347093
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape T7
- Voltage 120
- Watts 1.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # WB36X936 LED
- Zoro # G805347093
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | T7 |
Voltage | 120 |
Watts | 1.5 |
Color Temperature | 3000 |
Wattage Equivalency | 1.5 |
Description
Replacement for GE General Electric G.E Wb36x936 LED replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- SHAT-R-SHIELD SHAT-R-SHIELD 110W, T12 Linear Fluorescent Light Bulb (F96T12/CW/HO-O/ALTO/TSC)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- SATCO 75 W T8 Incandescent - Clear - 2000 Hours - 584L - Medium Base - 130V (S2979)
- ILC Replacement for Norman Lamps Fo32/850/eco LED Replacement replacement light bulb lamp (FO32/850/ECO LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement for TCP LED 10W 4 Inches Recessed Downlight - 3500k replacement light bulb lamp (LED 10W 4` RECESSED DOWNLIGHT - 3500K TCP)
- ILC Replacement for Halco T5fr25/840/dir2/ho/led replacement light bulb lamp (T5FR25/840/DIR2/HO/LED HALCO)
- ILC Replacement for Philips Fb34/cw/6/ew UPC LED Replacement replacement light bulb lamp (FB34/CW/6/EW UPC LED REPLACEMENT PHILIPS)
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- ILC Replacement For Bulbrite, Fc16T10Cw Led (FC16T10CW LED)
- ILC Replacement for Batteries AND Light Bulbs Kt-led14t8-48g-840-s replacement light bulb lamp (KT-LED14T8-48G-840-S BATTERIES AND LIGHT BULBS)
- Ilc LED Light Bulbs