Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Wb36x10003 LED replacement light bulb lamp
Mfr # WB36X10003 LED
Zoro # G905347214
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Bulb Shape T7
- Voltage 120
- Watts 1.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # WB36X10003 LED
- Zoro # G905347214
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Bulb Shape | T7 |
Voltage | 120 |
Watts | 1.5 |
Color Temperature | 3000 |
Wattage Equivalency | 1.5 |
Description
Replacement for GE General Electric G.E Wb36x10003 LED replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- JESCO 24-inch Connecting Cable for SG-LED/SGA-LED (SG-CC24)
- SATCO 54W LED HID Bulb, CCT Select, Type B, Ballast Bypass, EX39 Base, 277480V (S23166)
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- ILC Replacement for Light Bulb / Lamp Dcb1887wc8nw-250v/5-dp-i replacement light bulb lamp (DCB1887WC8NW-250V/5-DP-I LIGHT BULB / LAMP)
- ILC Replacement for Eiko Ledp-8wa19/830-dim3 replacement light bulb lamp (LEDP-8WA19/830-DIM3 EIKO)
- ILC Replacement for AH Lighting Led/t8/18w/dim/5000k replacement light bulb lamp (LED/T8/18W/DIM/5000K AH LIGHTING)
- ILC Replacement for GE General Electric G.E 71209 replacement light bulb lamp (71209 GE GENERAL ELECTRIC G.E)
- ILC Replacement For EIKO LED18WT8FU6835G8D (LED18WT8F/U6/835-G8D)
- ILC Replacement For EIKO 11334 (11334)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6721)
- Ilc LED Light Bulbs