Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Tel/120mb White LED Replacement replacement light bulb lamp
Mfr # TEL/120MB WHITE LED REPLACEMENT GE GENERAL ELEC
Zoro # G102867836
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TEL/120MB WHITE LED REPLACEMENT GE GENERAL ELEC
- Zoro # G102867836
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Tel/120mb White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- ILC Replacement for Bulbrite 776892 replacement light bulb lamp (776892 BULBRITE)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- ILC Replacement for Eiko F32t8/850k LED Replacement replacement light bulb lamp (F32T8/850K LED REPLACEMENT EIKO)
- ILC Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp (LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL)
- ILC Replacement for Philips 8.5t8/24-4000 IF 10/1 replacement light bulb lamp (8.5T8/24-4000 IF 10/1 PHILIPS)
- ILC Replacement for Eiko 10251 replacement light bulb lamp (10251 EIKO)
- STKR MPI- Multi Point Motion Activated Lighting System (00194)
- Ilc LED Light Bulbs