Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Tel/120mb Amber LED Replacement replacement light bulb lamp
Mfr # TEL/120MB AMBER LED REPLACEMENT GE GENERAL ELEC
Zoro # G402867918
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TEL/120MB AMBER LED REPLACEMENT GE GENERAL ELEC
- Zoro # G402867918
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Tel/120mb Amber LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- ILC Replacement for GE General Electric G.E F9bx/827 replacement light bulb lamp, 2PK (F9BX/827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Ledp-8wa19/830-dim3 replacement light bulb lamp (LEDP-8WA19/830-DIM3 EIKO)
- ILC Replacement for Hayward Pool Products Spx0551z4 LED Replacement replacement light bulb lamp (SPX0551Z4 LED REPLACEMENT HAYWARD POOL PRODUCTS)
- ILC Replacement for Philips 6.6mr16/f35/3000 DIM 12V replacement light bulb lamp (6.6MR16/F35/3000 DIM 12V PHILIPS)
- ILC Replacement For EIKO, LED9WT824840DBLG7D (LED9WT8/24/840-DBL-G7D)
- ILC Replacement For SATCO S13101 (S13101)
- ILC Replacement For HALCO 84317 (84317)
- PURE GARDEN LED Solar Rock Lights, Brown, 4PK (50-21-BR)
- Ilc LED Light Bulbs