Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Tal/416c replacement light bulb lamp
Mfr # TAL/416C GE GENERAL ELECTRIC G.E
Zoro # G403209014
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Shape MR16
- Voltage 12
- Bulb Base Type GU7 TWIST & LOCK
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TAL/416C GE GENERAL ELECTRIC G.E
- Zoro # G403209014
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Shape | MR16 |
Voltage | 12 |
Bulb Base Type | GU7 TWIST & LOCK |
Watts | 20 |
Description
Replacement for GE General Electric G.E Tal/416c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- EMI Penlight, LED, 49 lm (222)
- SUNSHINE LIGHTING Sunlite F13T5/CW 13W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White (05070-SU)
- GROTE LED Theft Resistant Flange (43253)
- ILC Replacement for Damar Q35mr16/fl38/gu10/cg replacement light bulb lamp (Q35MR16/FL38/GU10/CG DAMAR)
- ILC Replacement for Grimes Da-27 replacement light bulb lamp (DA-27 GRIMES)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- ILC Replacement For CODE 3 PUBLIC SAFETY S82110 (WW-0Y5T-9)
- ILC Replacement for GE GENERAL ELECTRIC G.E 100PAR/G/85WM (100PAR/G/85WM GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Feit 20 Watt Halogen Clear G8 Base 120 Volt Bulb BPQ20-G8 (BPQ20/G8)
- Ilc Halogen Light Bulbs