Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp
Mfr # Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E
Zoro # G603009728
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 75
- Bulb Shape MR16
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E
- Zoro # G603009728
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 75 |
Bulb Shape | MR16 |
Voltage | 12 |
Description
Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Orange (LT2009-ORG)
- METALUX Ssf 4 Lmp, Tdm 8' Wide Strp, Elt Bal, T8 (8TSSF-232-UNV-EB81-U)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11W)
- ILC Replacement for Ushio Jr24v-35w/fl36/fg replacement light bulb lamp (JR24V-35W/FL36/FG USHIO)
- ILC Replacement for Plusrite 3045 replacement light bulb lamp (3045 PLUSRITE)
- ILC Replacement for Baxter M3000 20W replacement light bulb lamp (M3000 20W BAXTER)
- ILC Replacement for PEC JCD 75W 120v G8 replacement light bulb lamp, 2PK (JCD 75W 120V G8 PEC)
- ILC Replacement for Osram Sylvania 64628 replacement light bulb lamp (64628 OSRAM SYLVANIA)
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- ILC Replacement for Hikari Jd-130v/ 50W DC Frosted replacement light bulb lamp (JD-130V/ 50W DC FROSTED HIKARI)
- Ilc Halogen Light Bulbs