Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp
Mfr # Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E
Zoro # G003210663
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Watts 75
- Voltage 12
- Bulb Color Temp. 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E
- Zoro # G003210663
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Watts | 75 |
Voltage | 12 |
Bulb Color Temp. | 3050 |
Description
Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ILC Replacement for Eiki Snt-o/3585 replacement light bulb lamp (SNT-O/3585 EIKI)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- ILC Replacement for Hikari ALR GBF replacement light bulb lamp (ALR GBF HIKARI)
- Ilc Halogen Light Bulbs