Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q71mr16/c/cg25 replacement light bulb lamp
Mfr # Q71MR16/C/CG25 GE GENERAL ELECTRIC G.E
Zoro # G903009749
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q71MR16/C/CG25 GE GENERAL ELECTRIC G.E
- Zoro # G903009749
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 75 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Description
Replacement for GE General Electric G.E Q71mr16/c/cg25 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- HALO Specular Reflector, 404 (404TBZ)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- ILC Replacement for Codman & Shurtleff G10 Main Bulb replacement light bulb lamp (G10 MAIN BULB CODMAN & SHURTLEFF)
- ILC Replacement for PHILIPS 20W24V/CAPSULE (20W24V/CAPSULE PHILIPS)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- ILC Replacement for Steris 129362-228 replacement light bulb lamp (129362-228 STERIS)
- ILC Replacement for Welch Allyn 48740 replacement light bulb lamp (48740 WELCH ALLYN)
- ILC Replacement for Sylvania 64577 replacement light bulb lamp (64577 SYLVANIA)
- ILC Replacement for Osram Sylvania HLX 64654 replacement light bulb lamp, 2PK (HLX 64654 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs