Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q50mr16/nsp15 replacement light bulb lamp
Mfr # Q50MR16/NSP15 GE GENERAL ELECTRIC G.E
Zoro # G703209103
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Color Temp. 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q50MR16/NSP15 GE GENERAL ELECTRIC G.E
- Zoro # G703209103
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Color Temp. | 3050 |
Description
Replacement for GE General Electric G.E Q50mr16/nsp15 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STINGER LED HL SWITCH KIT (SR75952)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- PERFORMANCE TOOL PT Power 180 lm Black LED Clip Light AAA Battery (W2374)
- ILC Replacement for Osram Sylvania 64635 HLX replacement light bulb lamp (64635 HLX OSRAM SYLVANIA)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- ILC Replacement for Sylvania 64170ax replacement light bulb lamp, 2PK (64170AX SYLVANIA)
- ILC Replacement for Philips 90par38/hal/3fl 130v replacement light bulb lamp (90PAR38/HAL/3FL 130V PHILIPS)
- ILC Replacement for Damar 1500t3qcl 277v Clear replacement light bulb lamp, 2PK (1500T3QCL 277V CLEAR DAMAR)
- ILC Replacement for Philips Eld/ejn 150w 21V replacement light bulb lamp (ELD/EJN 150W 21V PHILIPS)
- ILC Replacement for Plusrite Mr16-exz - 50W NFL replacement light bulb lamp (MR16-EXZ - 50W NFL PLUSRITE)
- ILC Replacement for Light Bulb / Lamp Jr24v-20w/fl36/fg replacement light bulb lamp (JR24V-20W/FL36/FG LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs