Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q50mr16/hir/cg25 replacement light bulb lamp
Mfr # Q50MR16/HIR/CG25 GE GENERAL ELECTRIC G.E
Zoro # G502927079
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q50MR16/HIR/CG25 GE GENERAL ELECTRIC G.E
- Zoro # G502927079
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 50 |
Description
Replacement for GE General Electric G.E Q50mr16/hir/cg25 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO)
- SURE-LITES Plastic Remote, 30 Cover, Single Hd, Wh (SRP30WH)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement for Colortran 176-104 replacement light bulb lamp (176-104 COLORTRAN)
- ILC Replacement for Osram Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY OSRAM SYLVAN)
- ILC Replacement for Wolf Light Source LP 4251 replacement light bulb lamp (LIGHT SOURCE LP 4251 WOLF)
- ILC Replacement for Philips 90par38/hal/sp10 replacement light bulb lamp (90PAR38/HAL/SP10 PHILIPS)
- Ilc Halogen Light Bulbs