Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp
Mfr # Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E
Zoro # G602990362
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 35
- Voltage 24
- Bulb Shape MR11
- Bulb Color Temp. 2925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E
- Zoro # G602990362
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 35 |
Voltage | 24 |
Bulb Shape | MR11 |
Bulb Color Temp. | 2925 |
Description
Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSCOP100WW2A)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- ILC Replacement for Dukane Attache 4000 Lumens replacement light bulb lamp (ATTACHE 4000 LUMENS DUKANE)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- ILC Replacement for Midmark 355 Minor Surgery Light replacement light bulb lamp (355 MINOR SURGERY LIGHT MIDMARK)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- ILC Replacement for Naed 58884 replacement light bulb lamp (58884 NAED)
- ILC Replacement for Orbitec 12V 100w Gy6.35 replacement light bulb lamp (12V 100W GY6.35 ORBITEC)
- Ilc Halogen Light Bulbs