Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp
Mfr # Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E
Zoro # G003211905
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 2950
- Bulb Shape MR16
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E
- Zoro # G003211905
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 2950 |
Bulb Shape | MR16 |
Watts | 20 |
Description
Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Amber, LED, 2 AA Batteries (M25-A)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- ILC Replacement for USHIO 1000621 (1000621 USHIO)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- ILC Replacement for Dynaphos Dp-3497 replacement light bulb lamp (DP-3497 DYNAPHOS)
- ILC Replacement For IMPACT FCS (FCS)
- ILC Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp (120V 50W E11 FEIT ELECTRIC)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- Ilc Halogen Light Bulbs