Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q200t4/cl replacement light bulb lamp
Mfr # Q200T4/CL GE GENERAL ELECTRIC G.E
Zoro # G503210224
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3100
- Bulb Shape T4
- Watts 200
- Voltage 30.3
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q200T4/CL GE GENERAL ELECTRIC G.E
- Zoro # G503210224
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3100 |
Bulb Shape | T4 |
Watts | 200 |
Voltage | 30.3 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Description
Replacement for GE General Electric G.E Q200t4/cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for GE General Electric G.E F13dbx/spx27/4p replacement light bulb lamp (F13DBX/SPX27/4P GE GENERAL ELECTRIC G.E)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC 120V)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- ILC Replacement for Damar 01825b replacement light bulb lamp (01825B DAMAR)
- ILC Replacement for Sylvania HLX 64382 replacement light bulb lamp (HLX 64382 SYLVANIA)
- ILC Replacement for LIGHT BULB / LAMP JD120V100W/2V/BD (JD120V100W/2V/BD LIGHT BULB / LAMP)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- Ilc Halogen Light Bulbs