Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q150dc-120v replacement light bulb lamp
Mfr # Q150DC-120V GE GENERAL ELECTRIC G.E
Zoro # G903210596
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 150
- Voltage 120
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q150DC-120V GE GENERAL ELECTRIC G.E
- Zoro # G903210596
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 150 |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for GE General Electric G.E Q150dc-120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 18894 replacement light bulb lamp (18894 SYLVANIA)
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- ILC Replacement for Altman 650l replacement light bulb lamp (650L ALTMAN)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- ILC Replacement for Osram Sylvania 50mr16/b/fl35 12V replacement light bulb lamp (50MR16/B/FL35 12V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V SYLVANIA)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jc12v-20w/ba15s replacement light bulb lamp (JC12V-20W/BA15S LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs