Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q150cl/dc/2v 120v (esp) replacement light bulb lamp
Mfr # Q150CL/DC/2V 120V (ESP) GE GENERAL ELECTRIC G.E
Zoro # G303212602
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 3000
- Bulb Shape T4
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q150CL/DC/2V 120V (ESP) GE GENERAL ELECTRIC G.E
- Zoro # G303212602
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Watts | 150 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Q150cl/dc/2v 120v (esp) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- FEIT ELECTRIC FT LED TPE LT BW 36W 16ft (TAPE192/COB/LED)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- ILC Replacement for Satco S2200 replacement light bulb lamp (S2200 SATCO)
- ILC Replacement For PEC JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-47YR-1)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- ILC Replacement for Sylvania 58851 replacement light bulb lamp (58851 SYLVANIA)
- ILC Replacement for Midmark 159 Exam Light replacement light bulb lamp (159 EXAM LIGHT MIDMARK)
- Ilc Halogen Light Bulbs