Shop All Halogen Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V
Mfr # Q100CL/DC/2V GE GENERAL ELECTRIC G.E
Zoro # G503210361
original price:
$17.49
5% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Color Temp. 3000
- Watts 100
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q100CL/DC/2V GE GENERAL ELECTRIC G.E
- Zoro # G503210361
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Color Temp. | 3000 |
Watts | 100 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for GE General Electric G.E Q100cl/dc/2v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- ILC Replacement for Triboro 21-1 (21-1 TRIBORO)
- ILC Replacement for Hatco GLO RAY Food Warmer replacement light bulb lamp (GLO RAY FOOD WARMER HATCO)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for OSRAM SYLVANIA 58755 (58755 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp (75Q/CL/M1-28V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- ILC Replacement For USHIO EJV HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-5R56-1)
- ILC Replacement for Osram Sylvania 58742 replacement light bulb lamp (58742 OSRAM SYLVANIA)
- ILC Replacement for Ushio 1001115 replacement light bulb lamp (1001115 USHIO)
- ILC Replacement for GE General Electric G.E 150par/3fl/120wm replacement light bulb lamp (150PAR/3FL/120WM GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs