Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q1000t3/4cl-120v replacement light bulb lamp
Mfr # Q1000T3/4CL-120V GE GENERAL ELECTRIC G.E
Zoro # G303209770
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Watts 1000
- Voltage 120
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q1000T3/4CL-120V GE GENERAL ELECTRIC G.E
- Zoro # G303209770
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Watts | 1000 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Description
Replacement for GE General Electric G.E Q1000t3/4cl-120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- SATCO 25W T8 Appliance Light Bulb Clear, 12PK (45923047206)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- ILC Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp (75Q/CL/M1-28V LIGHT BULB / LAMP)
- ILC Replacement for Skytron 24V 60W replacement light bulb lamp (24V 60W SKYTRON)
- ILC Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp (NLI-4174-24 LIGHT BULB / LAMP)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg15 replacement light bulb lamp, 2PK (Q50MR16/C/CG15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Norman Lamps Hi-111 replacement light bulb lamp (HI-111 NORMAN LAMPS)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs