Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mxr70/u/par/sp replacement light bulb lamp
Mfr # MXR70/U/PAR/SP GE GENERAL ELECTRIC G.E
Zoro # G903012640
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Shape PAR38
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MXR70/U/PAR/SP GE GENERAL ELECTRIC G.E
- Zoro # G903012640
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 70 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Shape | PAR38 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E Mxr70/u/par/sp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- SATCO 25 W A19 Incandescent - Clear - 2500 Hours - 170L - Medium Base - 130V - 2/Pack (S3940)
- ILC Replacement for Osram Sylvania 80par38/hal/s/nfl25 replacement light bulb lamp (80PAR38/HAL/S/NFL25 OSRAM SYLVANIA)
- ILC Replacement for Philips Mhc70/c/u/m/4k replacement light bulb lamp (MHC70/C/U/M/4K PHILIPS)
- ILC Replacement for Iwasaki Cmtpf150/u/943/med replacement light bulb lamp (CMTPF150/U/943/MED IWASAKI)
- ILC Replacement for Iwasaki Hf100pd/med replacement light bulb lamp (HF100PD/MED IWASAKI)
- ILC Replacement for Ushio 5001498 replacement light bulb lamp (5001498 USHIO)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- ILC Replacement for Metal Halide Mh100w/eu/med replacement light bulb lamp (MH100W/EU/MED METAL HALIDE)
- Ilc HID Light Bulbs