Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr750/vbu/pa replacement light bulb lamp
Mfr # MVR750/VBU/PA GE GENERAL ELECTRIC G.E
Zoro # G803012030
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 750
- Bulb Shape BT37
- Voltage 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR750/VBU/PA GE GENERAL ELECTRIC G.E
- Zoro # G803012030
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 750 |
Bulb Shape | BT37 |
Voltage | 200 |
Description
Replacement for GE General Electric G.E Mvr750/vbu/pa replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- ILC Replacement for Sylvania 60par30/hal/nfl25 120v replacement light bulb lamp (60PAR30/HAL/NFL25 120V SYLVANIA)
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- ILC Replacement for Philips MSR 700 SA replacement light bulb lamp (MSR 700 SA PHILIPS)
- ILC Replacement for PQL Cmh39par20/sp/830- M130/0 replacement light bulb lamp (CMH39PAR20/SP/830- M130/0 PQL)
- ILC Replacement for Wild 500-137 replacement light bulb lamp (500-137 WILD)
- ILC Replacement for Dymax 37123 replacement light bulb lamp (37123 DYMAX)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- ILC Replacement for Grandlite HPS 150w replacement light bulb lamp (HPS 150W GRANDLITE)
- ILC Replacement for Sylvania 67a21/40/8m 120v replacement light bulb lamp, 2PK (67A21/40/8M 120V SYLVANIA)
- Ilc HID Light Bulbs