Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr400/u/pa replacement light bulb lamp
Mfr # MVR400/U/PA GE GENERAL ELECTRIC G.E
Zoro # G303028586
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT37
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Watts 400
- Voltage 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR400/U/PA GE GENERAL ELECTRIC G.E
- Zoro # G303028586
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT37 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Watts | 400 |
Voltage | 135 |
Description
Replacement for GE General Electric G.E Mvr400/u/pa replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Q-511014 Quartz Sleeve replacement light bulb lamp (Q-511014 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- ILC Replacement for SLI Sylvania Lighting Slt-26083 replacement light bulb lamp (SLT-26083 SLI SYLVANIA LIGHTING)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- ILC Replacement for Quality Quartz Product Pn19168 replacement light bulb lamp (PN19168 QUALITY QUARTZ PRODUCT)
- ILC Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp (90PAR38/CAP/SPL/WFL50 130V SYLVANIA)
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- ILC Replacement for Pelican 2004 Super Sabrelite (2004 SUPER SABRELITE PELICAN)
- ILC Replacement for OSRAM SYLVANIA 64471 (64471 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 11345 replacement light bulb lamp (11345 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs