Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr400/u/ed28/r replacement light bulb lamp
Mfr # MVR400/U/ED28/R GE GENERAL ELECTRIC G.E
Zoro # G903025633
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Bulb Shape ED28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR400/U/ED28/R GE GENERAL ELECTRIC G.E
- Zoro # G903025633
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Bulb Shape | ED28 |
Description
Replacement for GE General Electric G.E Mvr400/u/ed28/r replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W B11, DIM, 2700K E26, Blunt Tip (LED5E26B1127K)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- FEIT ELECTRIC BR40 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 65 Watt Equivalence (BR40DM/6WYCA/2)
- LEVITON 660 W, White, R17d (13551-NW)
- ILC Replacement for Bulbrite 473060 replacement light bulb lamp (473060 BULBRITE)
- ILC Replacement for Hybec Hy40w/mc replacement light bulb lamp (HY40W/MC HYBEC)
- ILC Replacement for Iwasaki 54768 replacement light bulb lamp (54768 IWASAKI)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- ILC Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY OSRAM SYLVANIA)
- ILC Replacement for PEC T2-1/4 24V 10.0w Frost replacement light bulb lamp, 10PK (T2-1/4 24V 10.0W FROST PEC)
- SYLVANIA High Pressure Sodium HID Bulb, 150W, 2100K (LU150/55/ECO)
- Ilc HID Light Bulbs