Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr400/u/cp replacement light bulb lamp
Mfr # MVR400/U/CP GE GENERAL ELECTRIC G.E
Zoro # G903024193
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 400
- Bulb Color Temp. 4000
- Bulb Shape BT37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR400/U/CP GE GENERAL ELECTRIC G.E
- Zoro # G903024193
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 400 |
Bulb Color Temp. | 4000 |
Bulb Shape | BT37 |
Description
Replacement for GE General Electric G.E Mvr400/u/cp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- ILC Replacement for Philips Cdm70/par30l/ M/fl/3k/alto replacement light bulb lamp (CDM70/PAR30L/ M/FL/3K/ALTO PHILIPS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO TG 30PK)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- ILC Replacement for WOBBLELIGHT 111901 (111901 WOBBLELIGHT)
- ILC Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp (MSR 575-2 G22 HIGH END SYSTEMS)
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- ILC Replacement for PQL Cmh39par20/sp/830- M130/0 replacement light bulb lamp (CMH39PAR20/SP/830- M130/0 PQL)
- ILC Replacement for Cosmedico 913138841 replacement light bulb lamp (913138841 COSMEDICO)
- ILC Replacement For HALCO MC39TCUG85830 (MC39TC/U/G8.5/830)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED28)
- Ilc HID Light Bulbs