Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr100/u/med replacement light bulb lamp
Mfr # MVR100/U/MED GE GENERAL ELECTRIC G.E
Zoro # G003011932
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3200
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR100/U/MED GE GENERAL ELECTRIC G.E
- Zoro # G003011932
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3200 |
Bulb Shape | ED17 |
Description
Replacement for GE General Electric G.E Mvr100/u/med replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- GE LAMPS GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb (F40/25BX/SPX35/IS/WM)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- ILC Replacement for GE General Electric G.E Lu70/med/eco replacement light bulb lamp (LU70/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 473060 replacement light bulb lamp (473060 BULBRITE)
- ILC Replacement for Ushio Uwx-918 replacement light bulb lamp (UWX-918 USHIO)
- ILC Replacement for Ushio 5000798 replacement light bulb lamp (5000798 USHIO)
- ILC Replacement for UVP 34-0049-01 replacement light bulb lamp (34-0049-01 UVP)
- ILC Replacement for Sylvania Lu70/eco replacement light bulb lamp (LU70/ECO SYLVANIA)
- ILC Replacement for Ushio Mp70/c/u/med/42/ps, Edx17 replacement light bulb lamp (MP70/C/U/MED/42/PS, EDX17 USHIO)
- Ilc HID Light Bulbs