Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp
Mfr # MVR1000/U/BT37 GE GENERAL ELECTRIC G.E
Zoro # G903011988
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 3700
- Watts 1000
- Bulb Shape BT37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR1000/U/BT37 GE GENERAL ELECTRIC G.E
- Zoro # G903011988
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 3700 |
Watts | 1000 |
Bulb Shape | BT37 |
Description
Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL Cmh-tc70/830/g8.5- M98 OR M139 replacement light bulb lamp (CMH-TC70/830/G8.5- M98 OR M139 PQL)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 6 5/8"), 13 1/4"OD x 6 5/8"ID x 1 1/8"P (CM13OR)
- CHLORIDE Emergency Wall Light, LED, White, 500 lm (PLEMW)
- ILC Replacement for Norman Lamps Mh400/u Philips replacement light bulb lamp (MH400/U PHILIPS NORMAN LAMPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS XEFST5W24VFROST XENON KRYPTON FESTOON 10PK (10PAK:WW-LYSY-1)
- ILC Replacement for GE General Electric G.E 20023 replacement light bulb lamp (20023 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 20017 replacement light bulb lamp (20017 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Venture Lighting MH 70w/c/u replacement light bulb lamp (MH 70W/C/U VENTURE LIGHTING)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILC Replacement for Westinghouse 06252 replacement light bulb lamp (06252 WESTINGHOUSE)
- Ilc HID Light Bulbs