Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr1000/c/u replacement light bulb lamp
Mfr # MVR1000/C/U GE GENERAL ELECTRIC G.E
Zoro # G303011823
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT56
- Bulb Color Temp. 3700
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MVR1000/C/U GE GENERAL ELECTRIC G.E
- Zoro # G303011823
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT56 |
Bulb Color Temp. | 3700 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 1000 |
Description
Replacement for GE General Electric G.E Mvr1000/c/u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (67-1PK)
- NUVO LED Area Light Type III, 300 Watts, Bronze Finish, 5000K, 120-277 Volts (65/849)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- ILC Replacement for Iwasaki 70358 replacement light bulb lamp (70358 IWASAKI)
- ILC Replacement for Philips C70s62/m replacement light bulb lamp (C70S62/M PHILIPS)
- ILC Replacement for Damar Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS DAMAR)
- ILC Replacement for Bulbrite Lu100/mog replacement light bulb lamp (LU100/MOG BULBRITE)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- ILC Replacement for Plusrite Mp400/ed37/ps/bu/4k replacement light bulb lamp (MP400/ED37/PS/BU/4K PLUSRITE)
- ILC Replacement for Lumapro 6zfx8 replacement light bulb lamp (6ZFX8 LUMAPRO)
- Ilc HID Light Bulbs