Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mpr250/vbu/o replacement light bulb lamp
Mfr # MPR250/VBU/O GE GENERAL ELECTRIC G.E
Zoro # G203011589
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Watts 250
- Bulb Shape BT28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MPR250/VBU/O GE GENERAL ELECTRIC G.E
- Zoro # G203011589
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Watts | 250 |
Bulb Shape | BT28 |
Description
Replacement for GE General Electric G.E Mpr250/vbu/o replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, General Service (S3955)
- PELICAN Glow In the Dark Green No 653 lm lm (3410M)
- ILC Replacement for Sylvania 69445 Mercury Lamp replacement light bulb lamp (69445 MERCURY LAMP SYLVANIA)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement for PEC Mv-100/med/h38ja replacement light bulb lamp (MV-100/MED/H38JA PEC)
- ILC Replacement for GE General Electric G.E Mxr70/u/par/sp replacement light bulb lamp (MXR70/U/PAR/SP GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Mp100/u/med/4k/edx17 replacement light bulb lamp (MP100/U/MED/4K/EDX17 GREEN ENERGY)
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- ILC Replacement for Green Energy Mh175/bu/mog/ps/4k/ed28 replacement light bulb lamp (MH175/BU/MOG/PS/4K/ED28 GREEN ENERGY)
- Ilc HID Light Bulbs