Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mpr1000/vbu/ho/o replacement light bulb lamp
Mfr # MPR1000/VBU/HO/O GE GENERAL ELECTRIC G.E
Zoro # G703028636
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 1000
- Bulb Color Temp. 4000
- Voltage 263
- Bulb Shape BT56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MPR1000/VBU/HO/O GE GENERAL ELECTRIC G.E
- Zoro # G703028636
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 1000 |
Bulb Color Temp. | 4000 |
Voltage | 263 |
Bulb Shape | BT56 |
Description
Replacement for GE General Electric G.E Mpr1000/vbu/ho/o replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Fv-08vql4 LED Replacement replacement light bulb lamp (FV-08VQL4 LED REPLACEMENT PANASONIC)
- ILC Replacement for Viqua S950rl-ho replacement light bulb lamp (S950RL-HO VIQUA)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Sylvania, 60A/W/4/Rp 120V (60A/W/4/RP 120V)
- LEVITON SOCKET ADAPTER INCNDSCNT (02005-000)
- ILC Replacement for Damar M150w/u/bt28/ps/4k replacement light bulb lamp (M150W/U/BT28/PS/4K DAMAR)
- ILC Replacement for Venture Lighting Mp70/u/par38/3k/65 replacement light bulb lamp (MP70/U/PAR38/3K/65 VENTURE LIGHTING)
- ILC Replacement for Satco S1927 replacement light bulb lamp (S1927 SATCO)
- ILC Replacement for TCP 46310 (46310 TCP)
- ILC Replacement for Ushio Uxl-150s-o replacement light bulb lamp (UXL-150S-O USHIO)
- ILC Replacement for OSRAM SYLVANIA 64471 (64471 OSRAM SYLVANIA)
- SYLVANIA Quartz Metal Halide HID Bulb, 150W, 4000K (M150/U/MED)
- Ilc HID Light Bulbs