Shop All HID Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E LU400W
Mfr # LU400W GE GENERAL ELECTRIC G.E
Zoro # G803032403
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ET18
- Bulb Color Temp. 2100
- Watts 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU400W GE GENERAL ELECTRIC G.E
- Zoro # G803032403
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ET18 |
Bulb Color Temp. | 2100 |
Watts | 400 |
Description
Replacement for GE General Electric G.E Lu400w replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED R20 E26 DL 45W DIM (R20DM/950CA)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/CW ALTO 30PK)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- ILC Replacement for Excelight Technologies El1129l replacement light bulb lamp (EL1129L EXCELIGHT TECHNOLOGIES)
- ILC Replacement for Halco Mp150/u/med/ps replacement light bulb lamp (MP150/U/MED/PS HALCO)
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- ILC Replacement for Seagull Lighting 9428 replacement light bulb lamp, 10PK (9428 SEAGULL LIGHTING)
- ILC Replacement for Damar Cmh39/upar20/fl25 replacement light bulb lamp (CMH39/UPAR20/FL25 DAMAR)
- ILC Replacement for Ushio Ush-1000ks replacement light bulb lamp (USH-1000KS USHIO)
- ILC Replacement For USHIO M24E200501 (WW-F57G-3)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs