Shop All HID Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E LU400/H/ECO
Mfr # LU400/H/ECO GE GENERAL ELECTRIC G.E
Zoro # G103011191
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
- Watts 400
- Bulb Shape ET18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU400/H/ECO GE GENERAL ELECTRIC G.E
- Zoro # G103011191
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Watts | 400 |
Bulb Shape | ET18 |
Description
Replacement for GE General Electric G.E Lu400/h/eco replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering W11631 replacement light bulb lamp (W11631 WHELEN ENGINEERING)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40768)
- LITEZALL Nearly Invincible 4000 Lumen Tactical Flashlight (LA-4KFLDNI-6/12)
- ILB GOLD Cfl Triple Twin-4 Pin Fluorescent Bulb, Replacement For Ge General Electric G.E 48864 (48864)
- ILC Replacement for Martin Professional 97010308 replacement light bulb lamp (97010308 MARTIN PROFESSIONAL)
- ILC Replacement for Eiko 49514 replacement light bulb lamp (49514 EIKO)
- ILC Replacement for Light Bulb / Lamp Mv/c 400w Coated MOG Bt37 replacement light bulb lamp (MV/C 400W COATED MOG BT37 LIGHT BULB / LAMP)
- ILC Replacement for Jenbo Nsk575 replacement light bulb lamp (NSK575 JENBO)
- ILC Replacement for Jasco Fp-6500 Xenon replacement light bulb lamp (FP-6500 XENON JASCO)
- ILC Replacement for Bulbrite Fex3f/12 replacement light bulb lamp (FEX3F/12 BULBRITE)
- ILC Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp (3400-0125 ADB / ALNACO)
- Ilc HID Light Bulbs