Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Lu250/h/eco replacement light bulb lamp
Mfr # LU250/H/ECO GE GENERAL ELECTRIC G.E
Zoro # G803011491
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED18
- Watts 250
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU250/H/ECO GE GENERAL ELECTRIC G.E
- Zoro # G803011491
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED18 |
Watts | 250 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Lu250/h/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (23660-OSL)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23784-6PK)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR250/U (MVR250/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- ILC Replacement for Howard Mh1500/hbu replacement light bulb lamp (MH1500/HBU HOWARD)
- ILC Replacement for Zoro 6xt91 replacement light bulb lamp (6XT91 ZORO)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- Ilc HID Light Bulbs