Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Lu100/eco/nc replacement light bulb lamp
Mfr # LU100/ECO/NC GE GENERAL ELECTRIC G.E
Zoro # G903011124
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ET23.5
- Watts 100
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2000
- Voltage 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU100/ECO/NC GE GENERAL ELECTRIC G.E
- Zoro # G903011124
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ET23.5 |
Watts | 100 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2000 |
Voltage | 55 |
Description
Replacement for GE General Electric G.E Lu100/eco/nc replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 55W, 120-277V (2GTL 4 60L EZ1 LP835)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- ILC Replacement for Damar Ms250/bu/lu/4k replacement light bulb lamp (MS250/BU/LU/4K DAMAR)
- ILC Replacement for GE General Electric G.E Hr400a33 replacement light bulb lamp (HR400A33 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Mxr50/c/u/med replacement light bulb lamp (MXR50/C/U/MED GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 26568a replacement light bulb lamp (26568A DAMAR)
- ILC Replacement for Osram Sylvania 64967 replacement light bulb lamp (64967 OSRAM SYLVANIA)
- ILC Replacement for Philips Ms250/bu/ps replacement light bulb lamp (MS250/BU/PS PHILIPS)
- ILC Replacement for Philips Cdm-t 150w/830 replacement light bulb lamp (CDM-T 150W/830 PHILIPS)
- Ilc HID Light Bulbs