Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led8et8/g/2/850 replacement light bulb lamp
Mfr # LED8ET8/G/2/850 GE GENERAL ELECTRIC G.E
Zoro # G502828963
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED8ET8/G/2/850 GE GENERAL ELECTRIC G.E
- Zoro # G502828963
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 10.5 |
Description
Replacement for GE General Electric G.E Led8et8/g/2/850 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE 3120 (03120 WESTINGHOUSE)
- ILC Replacement for Duracell Cfl10028b replacement light bulb lamp (CFL10028B DURACELL)
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- WESTINGHOUSE Bulb Hlgn Dcbay Bse 100W (04746)
- ILC Replacement for Philips 10t8/48-5000 IF 10/1 replacement light bulb lamp (10T8/48-5000 IF 10/1 PHILIPS)
- ILC Replacement for Eiko 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT EIKO)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- ILC Replacement for Bulbrite 770618 replacement light bulb lamp (770618 BULBRITE)
- ILC Replacement For LIGHT BULB LAMP, TCPLED4E26G1627KF (TCP-LED4E26G1627KF)
- ILC Replacement For MINIATURE LAMP 1142 LED REPLACEMENT (WX-SLBC-8)
- ILC Replacement for GE General Electric G.E F32t8sp30eco/upc LED Replacement replacement light bulb lamp (F32T8SP30ECO/UPC LED REPLACEMENT GE GENERAL ELE)
- Ilc LED Light Bulbs