Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led8et8/g/2/840 replacement light bulb lamp
Mfr # LED8ET8/G/2/840 GE GENERAL ELECTRIC G.E
Zoro # G002828937
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED8ET8/G/2/840 GE GENERAL ELECTRIC G.E
- Zoro # G002828937
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 10.5 |
Description
Replacement for GE General Electric G.E Led8et8/g/2/840 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko F14T8/CW (F14T8/CW)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- HALO Smd6 Led (SMD6R12927WH)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- ILC Replacement For LEDONE T8 TUBE FREEZER COOLER INTERNAL 6 FOOT 30 WATT LED SHAPE T8 16PK (16PAK:WW-QSRW-4)
- ILC Replacement for GE General Electric G.E Led8et8/g/2/850 replacement light bulb lamp (LED8ET8/G/2/850 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 10098 replacement light bulb lamp (10098 EIKO)
- ILC Replacement for Satco S9396 replacement light bulb lamp (S9396 SATCO)
- ILC Replacement for Philips F25t8/tl835 LED Replacement replacement light bulb lamp (F25T8/TL835 LED REPLACEMENT PHILIPS)
- ILC Replacement for Sylvania Led12a19/dim/o/827 replacement light bulb lamp (LED12A19/DIM/O/827 SYLVANIA)
- SUNLITE LED Single Ended G4 Bi-Pin 1.5W Light Bulb (G4) Base 3000K Warm White, 5PK (80861-SU)
- Ilc LED Light Bulbs