Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp
Mfr # LED5DG25M-W/827 GE GENERAL ELECTRIC G.E
Zoro # G402828506
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape G25
- Voltage 120
- Watts 5
- Wattage Equivalency 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED5DG25M-W/827 GE GENERAL ELECTRIC G.E
- Zoro # G402828506
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | G25 |
Voltage | 120 |
Watts | 5 |
Wattage Equivalency | 5 |
Color Temperature | 2700 |
Description
Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL835/6 ALTO 20PK)
- ILC Replacement for Trojan 302108 Quartz Sleeve replacement light bulb lamp (302108 QUARTZ SLEEVE TROJAN)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED30/G8S1)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- ILC Replacement For SATCO S39907 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CL-7)
- ILC Replacement for Bulbrite 776856 replacement light bulb lamp (776856 BULBRITE)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement For SATCO S39391 (S39391)
- ILC Replacement for Osram Sylvania 78994 replacement light bulb lamp (78994 OSRAM SYLVANIA)
- ILC Replacement for Philips F32t8/tl735 LED Replacement replacement light bulb lamp (F32T8/TL735 LED REPLACEMENT PHILIPS)
- DABMAR LIGHTING Dabmar Lighting DL-Q13-41K PLQ13 2 Pin 13 watt 41K fluorescent Lamp; White (DL-Q13/41K)
- Ilc LED Light Bulbs