Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led20dp38s840 replacement light bulb lamp
Mfr # LED20DP38S840 GE GENERAL ELECTRIC G.E
Zoro # G602818994
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 20
- Wattage Equivalency 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED20DP38S840 GE GENERAL ELECTRIC G.E
- Zoro # G602818994
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 20 |
Wattage Equivalency | 20 |
Color Temperature | 3000 |
Description
Replacement for GE General Electric G.E Led20dp38s840 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Outdoor LED Solar Lights, Stainless Steel, PK 12 (DN-SL104-12-SS-GG)
- ENERGIZER Flashlight Led Gray 130L (ENPMHH11E)
- SYLVANIA Natural LED Bulb, Spotlight, PAR30 Lamp, E26 Lamp Base, Dimmable, Clear, Daylight Light (40915)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21422-4PK)
- ILC Replacement for Halco Par20fl7/827/eco2/led replacement light bulb lamp (PAR20FL7/827/ECO2/LED HALCO)
- ILC Replacement For SATCO S18450 (S18450)
- ILC Replacement for Philips F32t8/dx/alto LED Replacement replacement light bulb lamp (F32T8/DX/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for International Lighting Csb1237wc5-24v/25-dp-i replacement light bulb lamp (CSB1237WC5-24V/25-DP-I INTERNATIONAL LIGHTING)
- ILC Replacement For SATCO S11926 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U925-3)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- Ilc LED Light Bulbs