Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led16da212/830 replacement light bulb lamp
Mfr # LED16DA212/830 GE GENERAL ELECTRIC G.E
Zoro # G002827527
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 18
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED16DA212/830 GE GENERAL ELECTRIC G.E
- Zoro # G002827527
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 18 |
Wattage Equivalency | 18 |
Color Temperature | 3000 |
Description
Replacement for GE General Electric G.E Led16da212/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- LEDLENSER Ledlenser Leather Pouch Type D for P6R Signature (880609)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- ELEDING eLEDing EE820W4F Solar Powered 20 watt Gray Outdoor Integrated LED Wall Flood; Billboard Sign A.D. Light - Dusk to Dawn for Buildings (EE820W4F)
- ILC Replacement for Eiko 1383 Warm White LED Replacement replacement light bulb lamp (1383 WARM WHITE LED REPLACEMENT EIKO)
- ILC Replacement For EIKO 11128 (11128)
- ILC Replacement for Cree Lighting Par38-120w-p1-30k-40fl-e26-u1 replacement light bulb lamp (WX-QKGY-6)
- ILC Replacement For LIGHT BULB LAMP, LEDS14120130V FACETEDCW (LED/S14/120-130V FACETED/CW)
- ILC Replacement For LIGHT BULB LAMP LEDGREENT314MB628V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-EU2U-6)
- ILC Replacement for GE General Electric G.E Led10dr30v/827w replacement light bulb lamp (LED10DR30V/827W GE GENERAL ELECTRIC G.E)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- Ilc LED Light Bulbs