Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led16da212/827 replacement light bulb lamp
Mfr # LED16DA212/827 GE GENERAL ELECTRIC G.E
Zoro # G002827459
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 18
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED16DA212/827 GE GENERAL ELECTRIC G.E
- Zoro # G002827459
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 18 |
Color Temperature | 2700 |
Wattage Equivalency | 18 |
Description
Replacement for GE General Electric G.E Led16da212/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 170lm (EOS-II-MPLS)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- ILC Replacement For SATCO S29438 (S29438)
- ILC Replacement for Chicago Miniature / CML Cm8-8a234 LED Replacement replacement light bulb lamp (CM8-8A234 LED REPLACEMENT CHICAGO MINIATURE / CM)
- ILC Replacement For SATCO S39390 (S39390)
- ILC Replacement for Eiko 09782 replacement light bulb lamp (09782 EIKO)
- ILC Replacement for Norman Lamps Led-par36/12v/3 Wide-flood 3000k replacement light bulb lamp (LED-PAR36/12V/3 WIDE-FLOOD 3000K NORMAN LAMPS)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDY (388 LED-Y)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- Ilc LED Light Bulbs