Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led15et8/g/4/850 replacement light bulb lamp
Mfr # LED15ET8/G/4/850 GE GENERAL ELECTRIC G.E
Zoro # G002827534
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 15
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED15ET8/G/4/850 GE GENERAL ELECTRIC G.E
- Zoro # G002827534
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 15 |
Color Temperature | 5000 |
Description
Replacement for GE General Electric G.E Led15et8/g/4/850 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- CELEBRATIONS Led Net Red 100Ct (40802-71)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- ILC Replacement For EIKO 10924 (10924)
- ILC Replacement For EIKO, LED12W4PHG24Q830DMG7 (LED12W4PH/G24Q/830DM-G7)
- ILC Replacement For SATCO S39916 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CT-4)
- ILC Mazda 626 Year 2002 License Plate Light White LED light bulb lamp (626 YEAR 2002 LICENSE PLATE LIGHT WHITE LED)
- ILC Replacement For SATCO S2731 LED BASE TYPE WEDGE BASE 10PK (10PAK:WX-LSQ0-9)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- ILC Replacement For SATCO S12414 (S12414)
- Ilc LED Light Bulbs