Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led15et8/g/4/840 replacement light bulb lamp
Mfr # LED15ET8/G/4/840 GE GENERAL ELECTRIC G.E
Zoro # G202827457
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED15ET8/G/4/840 GE GENERAL ELECTRIC G.E
- Zoro # G202827457
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 15 |
Description
Replacement for GE General Electric G.E Led15et8/g/4/840 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (0120894)
- ILC Replacement for Atlantic Ultraviolet 05-1334 replacement light bulb lamp (05-1334 ATLANTIC ULTRAVIOLET)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- ILC Replacement For SATCO S13136 (S13136)
- ILC Replacement for Philips F32t8/adv841/xew/alto 32 Watt LED Replacement replacement light bulb lamp (F32T8/ADV841/XEW/ALTO 32 WATT LED REPLACEMENT PH)
- ILC Replacement for Panasonic Fv-08vksl1 LED Replacement replacement light bulb lamp (FV-08VKSL1 LED REPLACEMENT PANASONIC)
- ILC Replacement for Green Creative 7mr16g4dim/827fl36 replacement light bulb lamp (7MR16G4DIM/827FL36 GREEN CREATIVE)
- ILC Replacement For EIKO 10263 (10263)
- ILC Replacement For NUVO LIGHTING, S9865 (S9865)
- SATCO 8W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12462)
- Ilc LED Light Bulbs