Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp
Mfr # LED13DBR40/830 GE GENERAL ELECTRIC G.E
Zoro # G802827796
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape R40
- Voltage 120
- Watts 12
- Wattage Equivalency 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED13DBR40/830 GE GENERAL ELECTRIC G.E
- Zoro # G802827796
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | R40 |
Voltage | 120 |
Watts | 12 |
Wattage Equivalency | 12 |
Color Temperature | 3000 |
Description
Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- MILLENNIUM Warehouse Shade (RWHS14-GA)
- ILC Replacement for Bulbrite 770593 replacement light bulb lamp (770593 BULBRITE)
- ILC Replacement For SATCO S39391 (S39391)
- ILC Replacement For NUVO LIGHTING, S8537 (S8537)
- ILC Replacement Green Energy GBF Alr12 12v-20w/w/ba15d/fr LED Replacement replacement light bulb lamp (GBF ALR12 12V-20W/W/BA15D/FR LED REPLACEMENT GRE)
- ILC Replacement For EIKO, LED9W4PV835DRG7 (LED9W4PV/835DR-G7)
- ILC Replacement for Philips Pl-c 18w/835/4p LED Replacement replacement light bulb lamp (PL-C 18W/835/4P LED REPLACEMENT PHILIPS)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- Ilc LED Light Bulbs