Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led12da21/850fe replacement light bulb lamp
Mfr # LED12DA21/850FE GE GENERAL ELECTRIC G.E
Zoro # G902827634
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 13
- Wattage Equivalency 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED12DA21/850FE GE GENERAL ELECTRIC G.E
- Zoro # G902827634
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 13 |
Wattage Equivalency | 13 |
Color Temperature | 5000 |
Description
Replacement for GE General Electric G.E Led12da21/850fe replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Electronic HID Ballast (IMH50GLFM)
- ILC Replacement for Tomar Microstrobe 480 Strobe (MICROSTROBE 480 STROBE TOMAR)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- ILC Replacement for Wild M5 replacement light bulb lamp (M5 WILD)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement for Halco T8fr15/850/byp/led, 25PK (T8FR15/850/BYP/LED HALCO)
- ILC Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp (080BA9S120LB GE GENERAL ELECTRIC G.E)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDPAR20FL7930WLED (WW-LRVY-5)
- ILC Replacement for Micro Lites 12802704 Green LED Replacement replacement light bulb lamp (12802704 GREEN LED REPLACEMENT MICRO LITES)
- ILC Replacement for Sylvania 194 Blue LED Replacement replacement light bulb lamp (194 BLUE LED REPLACEMENT SYLVANIA)
- EURI LIGHTING LED BR30 65W Dim ES (EB30-11W3000e)
- Ilc LED Light Bulbs