Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led11et8/g/3/830 replacement light bulb lamp
Mfr # LED11ET8/G/3/830 GE GENERAL ELECTRIC G.E
Zoro # G602827095
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 12.5
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED11ET8/G/3/830 GE GENERAL ELECTRIC G.E
- Zoro # G602827095
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 12.5 |
Color Temperature | 3000 |
Description
Replacement for GE General Electric G.E Led11et8/g/3/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- APPLETON ELECTRIC Mercmaster Iii 150W 120208240277VAc Ballast (KPB150LMT)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- MARCO Galaxy 307 Hose-Mountable Blast Light with 10 Ft. Power Cord (1030731)
- ILC Replacement for Damar F40cw/u/6/wm LED Replacement replacement light bulb lamp (F40CW/U/6/WM LED REPLACEMENT DAMAR)
- ILC Replacement For LIGHT BULB LAMP, LEDYELLOWT5 DC36130V 12 (LED-YELLOW-T5 -DC-36-130V 1/2)
- ILC Replacement for Satco 9.8a19/omni/300/led/5000k replacement light bulb lamp (9.8A19/OMNI/300/LED/5000K SATCO)
- ILC Replacement for Bulbrite 774112 replacement light bulb lamp (774112 BULBRITE)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM 6/1 A Line Pear replacement light bulb lamp (10.5A19/SLIM/2700 DIM 6/1 A LINE PEAR PHILIPS)
- ILC Replacement For SATCO S13114 (S13114)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- Ilc LED Light Bulbs