Shop All Halogen Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E K11/Q200 120V/CL
Mfr # K11/Q200 120V/CL GE GENERAL ELECTRIC G.E
Zoro # G203022950
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 200
- Voltage 120
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # K11/Q200 120V/CL GE GENERAL ELECTRIC G.E
- Zoro # G203022950
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 200 |
Voltage | 120 |
Bulb Shape | T3 |
Description
Replacement for GE General Electric G.E K11/q200 120v/cl replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- ILC Replacement for Philips 60par30s/hal/nfl30 replacement light bulb lamp (60PAR30S/HAL/NFL30 PHILIPS)
- ILC Replacement for Edwards Signaling 50(color)-n5-40wh Halogen replacement light bulb lamp (50(COLOR)-N5-40WH HALOGEN EDWARDS SIGNALING)
- ILC Replacement for Eiko Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V EIKO)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- ILC Replacement for L & E 65-71/3 750w replacement light bulb lamp (65-71/3 750W L & E)
- ILC Replacement for Light Bulb / Lamp 75q/cl/m1-28v replacement light bulb lamp (75Q/CL/M1-28V LIGHT BULB / LAMP)
- ILC Replacement for Hikari Jdd-130v/50w E26 T10 replacement light bulb lamp (JDD-130V/50W E26 T10 HIKARI)
- Ilc Halogen Light Bulbs