Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp
Mfr # HR400DX33 GE GENERAL ELECTRIC G.E
Zoro # G503010435
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 400
- Bulb Color Temp. 4000
- Bulb Shape ED37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HR400DX33 GE GENERAL ELECTRIC G.E
- Zoro # G503010435
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 400 |
Bulb Color Temp. | 4000 |
Bulb Shape | ED37 |
Description
Replacement for GE General Electric G.E Hr400dx33 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-H-1-WH)
- PIG Absorbent Sock, Blue/Gray, 1.5 gal., PK2 (35700)
- PROSKIT LED Work Lamp (MA-1601A)
- LUMAPRO Miniature LED Lamp, T3 1/4, 24, Wedge (L1024WB-W)
- ILC Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp (LU150/55/+/ECO SYLVANIA)
- ILC Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp (CDM-SA/T 150W/942 PHILIPS)
- ILC Replacement for Norman Lamps Mh400/u Philips replacement light bulb lamp (MH400/U PHILIPS NORMAN LAMPS)
- ILC Replacement for Dymax 37123 replacement light bulb lamp (37123 DYMAX)
- ILC Replacement for GE General Electric G.E Lu50/med/eco replacement light bulb lamp (LU50/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Iwasaki 55197 replacement light bulb lamp (55197 IWASAKI)
- ILC Replacement for Venture Lighting Mh400w/hbu/ps replacement light bulb lamp (MH400W/HBU/PS VENTURE LIGHTING)
- Ilc HID Light Bulbs