Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Hci-par30 70w/830 WDL FL E27 replacement light bulb lamp
Mfr # HCI-PAR30 70W/830 WDL FL E27 GE GENERAL ELECTRIC
Zoro # G803010715
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 70
- Bulb Shape PAR30
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HCI-PAR30 70W/830 WDL FL E27 GE GENERAL ELECTRIC
- Zoro # G803010715
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 70 |
Bulb Shape | PAR30 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E Hci-par30 70w/830 WDL FL E27 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1100 Lumens LED Tiltable Portable Work Light with 2-in-1 Adjustable Metal Rotating Stand (CMXELAYMPL1067)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO 30PK)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21351-6PK)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1967 lm, 4000K (SBL2 LP840)
- ILC Replacement for Ushio Blv226221 replacement light bulb lamp (BLV226221 USHIO)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hamamatsu L2194-01 replacement light bulb lamp (L2194-01 HAMAMATSU)
- ILC Replacement for Philips 53par30s/evp/sp10 replacement light bulb lamp (53PAR30S/EVP/SP10 PHILIPS)
- ILC Replacement for Venture Lighting Mp350w/c/v/uvs/ps replacement light bulb lamp (MP350W/C/V/UVS/PS VENTURE LIGHTING)
- ILC Replacement for Westinghouse Mh400/u/m59/e replacement light bulb lamp (MH400/U/M59/E WESTINGHOUSE)
- ILC Replacement for Lumenarc Lu50/s68 replacement light bulb lamp (LU50/S68 LUMENARC)
- Ilc HID Light Bulbs